Dixon Valve & Coupling
PW-NZ2504
Pressure Washer Dsp.-NZ2504 High Pressure Spray Nozzle
Item #117106706
- Pressure Washer Dsp.-NZ2504 High Pressure Spray Nozzle
| Material | Steel |
| Inlet Size | 1/4 in Male NPT |
| Spray | 25° Spray Angle |
| Size | 4 in |
| Weight | 0.25 LB |
