Dixon Valve & Coupling
SWNZ380-045
3/8in Fem BSPP, 4.5 Orifice, 303 SS BR Ring, 3625 PSI
Item #118934672
- 3/8in Fem BSPP, 4.5 Orifice, 303 SS BR Ring, 3625 PSI
applications
- Water
features
- 3 holes
| Size | 3/8 in |
| Operating Pressure [Max] | 3625 PSI |
| Orifice | 4.5 |
| Temperature Range [Max] | 300 °F |
| Female Thread | BSPP |
| Material | 303 Stainless Steel |
| Component Material | Brass Ring |
| Weight | 0.0 LB |
