| End Types | NPT - All Ends |
| Fitting Description | Bushing |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 1/4 NPT(f), 2 NPT(m) |
| Fitting Type | Straight |
| Weight | 2.288 LB |
| End Types | NPT - All Ends |
| Fitting Description | Bushing |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 1/4 NPT(f), 2 NPT(m) |
| Fitting Type | Straight |
| Weight | 2.288 LB |