- 3/4" Female GHT Swivel x 1/4" Male
features
- Washer included part 5911212WThe part has 1/4 internal hex broach
| Hex Size | 1 3/16 in |
| Length | 1.43 in |
| Female Thread | GHT |
| Female Thread Size | 3/4-11-1/2 |
| End Type | Female x Male |
| Material | CDA Brass 360 |
| Male Thread Size | 1/4-18 |
| Male Thread | NPTF |
| Weight | 0.125 LB |

