- 1" 316SS Steam Service Dry
applications
- Designed to fit hoses carrying steam used in chemical heating pharmaceutical disinfection and sterilization and at loading bays.
features
- Unintentional separation is eliminated preventing accidents and avoiding unintended down timePerformance unaffected by surface rust
| Material | 316 Stainless Steel |
| Size | 56 mm |
| Seal | EPDM 291 |
| Female Thread | NPT |
| Female Thread Size | 1 in |
| Temperature Range [Max] | 350 °F |
| Operating Pressure [Max] | 150 PSI |
| Weight | 2.0 LB |

