- 6" 316SS 90 Male Adapter x
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 75 PSI |
| Material | 316 Stainless Steel |
| Seal | Nitrile Rubber |
| Size | 6 in |
| End Type | Coupler x Adapter |
| Weight | 22.0 LB |
| Operating Pressure [Max] | 75 PSI |
| Material | 316 Stainless Steel |
| Seal | Nitrile Rubber |
| Size | 6 in |
| End Type | Coupler x Adapter |
| Weight | 22.0 LB |