- 1-1/2" FNPT x 1-1/2" MNST Angle
| Outlet | 1 1/2 in Male NST (NH) |
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Type | Angle Valve |
| Material | Forged Brass |
| Inlet Size | 1 1/2 in Female NPT |
| End Type | Female x Male |
| Weight | 3.81 LB |
| Outlet | 1 1/2 in Male NST (NH) |
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Type | Angle Valve |
| Material | Forged Brass |
| Inlet Size | 1 1/2 in Female NPT |
| End Type | Female x Male |
| Weight | 3.81 LB |