- 2-1/2" FNPT X 2-1/2" MNST 500#
applications
- The only angle valve designed and approved to manage 500 PSI pressure in piping systems where it is necessary to access the system for a fire hose connection Typical applications are in fire department gravity and pressure tank connections test connections and public water supplies to sprinkler and standpipe systems.
| Operating Pressure [Max] | 500 PSI |
| Inlet Size | 2 1/2 in Female NPT |
| Outlet | 2 1/2 in Male NST (NH) |
| End Type | Female x Male |
| Type | Angle Valve |
| Material | Cast Brass |
| Weight | 13.9 LB |

