- Nipple (Reus)BrassChrome
description
- Weatherhead by Danfoss 057 B Series Field Attachable Hose Fittings Inverted Male Swivel 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Brass |
| Hex Size 1 | 0.5 in |
| Compatible Hose I.D. | 0.38 in |
| Angle | 90 Degrees |
| Type | Fitting Assembly |
| End Type 1 | UNF |
| End Type 2 | Line, Hose, Tube |
| Drop Dimension | 1.06 |
| Thread Size 1 | 1/2-20 |
| Thread Sealant | No |
| Compatible Tube O.D. | 0.38 in |
| O.D. | 0.56 in |
| End Gender 1 | Male |
| End Size 1 | 1/2 in |
| Construction Style | Reusable |
| Weight | 0.091 LB |
| EAN or UPC | 725975618127 |

