- NPT MHB 1/4" X 1/4" LEAD FREE
applications
- For use where Lead Free fittings are requiredFor use with potable water
| Male Thread | NPT |
| Length | 1.76 in |
| Material | Lead-Free Brass |
| Hose ID | 1/4 in |
| Weight | 0.04 LB |
| Male Thread | NPT |
| Length | 1.76 in |
| Material | Lead-Free Brass |
| Hose ID | 1/4 in |
| Weight | 0.04 LB |