applications
- Suitable for air water oil and gas
| Material | 316 Stainless Steel Cast |
| Male Thread | NPTF |
| Connection Type | 5 Barbas |
| Length | 2.67 in |
| Hose ID | 1 in |
| Weight | 0.5 LB |
| Material | 316 Stainless Steel Cast |
| Male Thread | NPTF |
| Connection Type | 5 Barbas |
| Length | 2.67 in |
| Hose ID | 1 in |
| Weight | 0.5 LB |