Skip to content Skip to navigation menu
Dixon Valve & Coupling500QCM

500QCM

3/4" BRASS GARDEN HOSE QUICK CONNEC
Item #113340111
  • 3/4" Brass Garden Hose Quick Connec
Dixon Valve & Coupling500QCM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Brass Garden Hose Quick Connec

features

  • Easy push-pull ring for long-lasting and quick hose attachments Ideal couplings if you need frequent access to a garden hose line Use the 500QCF or 500QCFV female coupler in conjunction with our 500QCM male plug to connect and disconnect quickly The fittings are easier to handle and heavy-duty The female couplings has a sleeve-lock socket To use slide back the sleeve on the socket insert the plug and release the sleeve To disconnect slide the sleeve back and pull out the plug.
Material Brass
Length 1.42 in
Weight 0.105 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison