- 1" Hose ID x 1" NPSH Thread, Brass
features
- Extended male GHT deeper thread
| Material | CDA Brass 360 |
| Length | 2.38 in |
| Hose ID | 1 in |
| Thread Size | 1 in |
| Weight | 0.256 LB |
| Material | CDA Brass 360 |
| Length | 2.38 in |
| Hose ID | 1 in |
| Thread Size | 1 in |
| Weight | 0.256 LB |