- 90 DEG ROOF 4" GROOVE X 2.5" MNPT
applications
- Used to created roof connections fire pump test connections wall hydrants or sidewalk free standing hydrants Provides 250 GPM minimum per outlet.
| Material | Cast Brass |
| Type | Roof Connection |
| Weight | 7.05 LB |
| Material | Cast Brass |
| Type | Roof Connection |
| Weight | 7.05 LB |