- 3/4" Plated Steel Air Hammer Male
features
- Rounded steel head of stem fits concave inserts in spuds for superior sealing
| Thread Size | 1 31/64 in OD x 8 TPI |
| Material | Plated Steel |
| Male Thread | NPT |
| Weight | 0.588 LB |
| Thread Size | 1 31/64 in OD x 8 TPI |
| Material | Plated Steel |
| Male Thread | NPT |
| Weight | 0.588 LB |