- Brass Push-In Union Elbow 5/32" Tube OD
applications
- Applications include food industry packaging robotics pulp and paper and wash down Push-to-connect forged fittings are nickel plated and have an FKM seal making them suitable to use with liquids and gaseous fluids Fittings are plated with a high phosphorous FDA nickel plate allowing them to be used in applications where exposure to harsh environments is present.
features
- Full flow
- Excellent resistance to abrasion and corrosion
- Silicone free
| Operating Pressure [Max] | 435 PSI |
| Tube O.D. | 5/32 in |
| Material | Nickel-Plated Brass |
| Weight | 0.353 LB |

