Skip to content Skip to navigation menu
Dixon Valve & Coupling36026200

36026200

Brass Push-In Union Elbow 1/2" Tube OD
Item #117102354
  • Brass Push-In Union Elbow 1/2" Tube OD
Dixon Valve & Coupling36026200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Push-In Union Elbow 1/2" Tube OD

applications

  • Applications include food industry packaging robotics pulp and paper and wash downPush-to-connect forged fittings are nickel plated and have an FKM seal making them suitable to use with liquids and gaseous fluids Fittings are plated with a high phosphorous FDA nickel plate allowing them to be used in applications where exposure to harsh environments is present.

features

  • Full flowExcellent resistance to abrasion and corrosionSilicone free
Material Nickel-Plated Brass
Operating Pressure [Max] 435 PSI
Tube O.D. 1/2 in
Weight 0.105 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison