applications
- Applications include food industry packaging robotics pulp and paper and wash downPush-to-connect forged fittings are nickel plated and have an FKM seal making them suitable to use with liquids and gaseous fluids Fittings are plated with a high phosphorous FDA nickel plate allowing them to be used in applications where exposure to harsh environments is present.
features
- Full flowExcellent resistance to abrasion and corrosionSilicone freeBody is orientable for positioning purposes
| Operating Pressure [Max] | 435 PSI |
| Male Thread Size | 1/8 in |
| Tube O.D. | 5/32 in |
| Material | Nickel-Plated Brass |
| Male Thread | NPT |
| Weight | 0.01 LB |

