Brass Push-In Male Elbow 3/8" Tube OD x 1/2" Male NPT
applications
Applications include food industry packaging robotics pulp and paper and wash downPush-to-connect forged fittings are nickel plated and have an FKM seal making them suitable to use with liquids and gaseous fluids Fittings are plated with a high phosphorous FDA nickel plate allowing them to be used in applications where exposure to harsh environments is present.
features
Full flowExcellent resistance to abrasion and corrosionSilicone freeBody is orientable for positioning purposes
Material
Nickel-Plated Brass
Male Thread Size
1/2 in
Male Thread
NPT
Operating Pressure [Max]
435 PSI
Tube O.D.
3/8 in
Weight
0.13 LB
We're here for you
with Service Centers across the country - We have your back