Skip to content Skip to navigation menu
Kuriyama of America, Inc.GT250X100

GT250X100

TIGERFLEX GT HOSE 2-1/2INX100
Item #102041202
Kuriyama of America, Inc.GT250X100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Clear PVC with gray helix
  • Allows visual confirmation of material flow
  • Exposed helix design
  • Extreme flexibility
  • Slides easily
  • Smooth bore construction
  • Temperature range from -4 °F to 150 °F
Weight 39.0 LB
EAN or UPC 822353018187
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison