- 5/8" Heavy Duty Series Tube Clamp
applications
- Used with standard hydraulics general pipe construction electric cables etc.Recommended for systems with greater than 1500 PSI operating pressure
features
- Clamps are welded in place to secure the pipe or tubingPolypropylene cushions reduce wear due to vibrationIncludes clamp with weld plate cover plate amp bolts
| Material | Steel & Polypropylene |
| Height | 1.89 in |
| Width | 1.18 in |
| Length | 2.87 in |
| Size | 5/8 in |
| Weight | 0.65 LB |

