- 3/4" Heavy Duty Series Tube Clamp
applications
- Used with standard hydraulics general pipe construction electric cables etc.Recommended for systems with greater than 1500 PSI operating pressure
features
- Clamps are welded in place to secure the pipe or tubingPolypropylene cushions reduce wear due to vibrationIncludes clamp with weld plate cover plate amp bolts
| Height | 2.52 in |
| Length | 3.35 in |
| Size | 3/4 in |
| Width | 1.18 in |
| Material | Steel & Polypropylene |
| Weight | 0.83 LB |

