- 1-1/2" Heavy Duty Series Tube Clamp
applications
- Used with standard hydraulics general pipe construction electric cables etc.Recommended for systems with greater than 1500 PSI operating pressure
features
- Clamps are welded in place to secure the pipe or tubingPolypropylene cushions reduce wear due to vibrationIncludes clamp with weld plate cover plate amp bolts
| Size | 1 1/2 in |
| Length | 3.94 in |
| Height | 2.99 in |
| Material | Steel & Polypropylene |
| Width | 1.18 in |
| Weight | 1.03 LB |

