- 2" Heavy Duty Series Pipe Clamp
applications
- Used with standard hydraulics general pipe construction electric cables etc.Recommended for systems with greater than 1500 PSI operating pressure
features
- Clamps are welded in place to secure the pipe or tubingPolypropylene cushions reduce wear due to vibrationIncludes clamp with weld plate cover plate amp bolts
| Size | 2 in |
| Material | Steel & Polypropylene |
| Height | 4.33 in |
| Length | 5.51 in |
| Width | 1.77 in |
| Weight | 2.67 LB |

