- 3/4" ISO-FF BULKHEAD MOUNTING KIT
features
- Two 360 Retaining Rings
| Size | 3/4 in |
| Material | Steel |
| Series | DQC HT-Series |
| Interchange | Flush Face |
| Weight | 0.08 LB |
| Size | 3/4 in |
| Material | Steel |
| Series | DQC HT-Series |
| Interchange | Flush Face |
| Weight | 0.08 LB |