- 3/4" ISO-FF COUPLER, 1" NPTF, STEEL
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Interchange | Flush Face |
| Pipe Thread | NPT / NPTF |
| Thread | Female NPTF |
| Included | HT-Series Flushface Seal Kit |
| Material | Steel |
| Series | DQC HT-Series |
| Hex Size | 1 3/4 in |
| Thread Size | 1-11 1/2 |
| Size | 3/4 in |
| O.D. [Max] | 1.92 in, 48.8 mm |
| Length | 3.82 in, 97 mm |
| Pressure Rating | See Product Details |
| Connection | Female Pipe Thread |
| Weight | 1.74 LB |

