- 3/4" ISO-FF COUP, 1 1/16"-12 ORB, S
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Thread Size | 1 1/16-12 |
| Material | Steel |
| Series | DQC HT-Series |
| Hex Size | 1 1/2 in |
| Length | 3.7 in, 94 mm |
| Pipe Thread | ORB |
| Thread | Female ORB |
| O.D. [Max] | 1.85 in, 47 mm |
| Size | 3/4 in |
| Interchange | Flush Face |
| Included | HT-Series Flushface Seal Kit |
| Pressure Rating | See Product Details |
| Connection | Female Pipe Thread |
| Weight | 1.65 LB |

