- 1-1/2" Brass FNPT Domestic Swing
features
- Class 150
- Female threaded ends
- 100 factory tested
| Connection | Female NPT |
| Steam Pressure Rang [Max] | 150 PSI |
| Temperature Range [Min] | -20 °F |
| Female Thread | NPT |
| Steam Pressure Rang [Min] | 100 PSI |
| Pressure Rating | 300 PSI Cold Working, 150 PSI WSP |
| Material | Brass |
| Size | 1 1/2 in |
| Weight | 3.1 LB |

