applications
- Temporary/emergency pipe repair on leaking or damaged pipes
| Temperature Rating | 300 °F |
| Material | Water-Activated Polyurethane |
| Size | 2 in x 12 ft, 50 x 3.6 mm |
| Operating Pressure [Max] | 360 PSI |
| Weight | 0.49 LB |
| Temperature Rating | 300 °F |
| Material | Water-Activated Polyurethane |
| Size | 2 in x 12 ft, 50 x 3.6 mm |
| Operating Pressure [Max] | 360 PSI |
| Weight | 0.49 LB |