applications
- Temporary/emergency pipe repair on leaking or damaged pipes
| Material | Water-Activated Polyurethane |
| Operating Pressure [Max] | 360 PSI |
| Size | 4 in x 16 ft, 100 x 4.8 mm |
| Temperature Rating | 300 °F |
| Weight | 2.1 LB |
| Material | Water-Activated Polyurethane |
| Operating Pressure [Max] | 360 PSI |
| Size | 4 in x 16 ft, 100 x 4.8 mm |
| Temperature Rating | 300 °F |
| Weight | 2.1 LB |