features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Bolt Thread | 3/8-16 |
| Bolt Spacing | 15/16 in x 2 in |
| Pressure Code Rating | Code 62 |
| Series | W39 |
| Material | Carbon Steel |
| Pressure [Max] | 6000 psi |
| Face Type | Flat |
| Flange Type | Straight |
| Series Description | Code 62 Blanking |
| O-Ring Material | N/A |
| Mounting Kit | No |
| Port Size | 3/4 |
| Port Type | Blank |
| Pad Size | 3/4 in |
| Weight | 2.06 LB |

