| Color | Clear |
| Container Size | 10 oz |
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Application | Large Gaps in Construction Joints |
| Weight | 0.825 LB |
| EAN or UPC | 23275050105 |
| Color | Clear |
| Container Size | 10 oz |
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Application | Large Gaps in Construction Joints |
| Weight | 0.825 LB |
| EAN or UPC | 23275050105 |