Dixon Valve & Coupling
PND-TTB50
Pneumatic Display TTB50 White Industrial PTFE Thread Tape
Item #117107024
- Pneumatic Display TTB50 White Industrial PTFE Thread Tape
| Thickness | 0.09 mm |
| Length | 520 in |
| Size | 1/2 in |
| Color | White |
| Temperature Range [Min] | -212 °F |
| Weight | 0.0 LB |
