Dixon Valve & Coupling
TTPM100-520
PTFE Purple Heavy Duty Thread Tape 1" X 520" 3.5 mil
Item #117104829
- PTFE Purple Heavy Duty Thread Tape 1" X 520" 3.5 mil
| Temperature Range [Min] | -450 °F |
| Thickness | 0.0035 mm |
| Color | Purple |
| Length | 520 in |
| Size | 1 in |
| Weight | 0.15 LB |
