Dixon Valve & Coupling
TTPM100-700
PTFE Purple Heavy Duty Thread Tape 1" X 700" 3.5 mil thick
Item #117104830
- PTFE Purple Heavy Duty Thread Tape 1" X 700" 3.5 mil thick
| Temperature Range [Min] | -450 °F |
| Size | 1 in |
| Length | 700 in |
| Color | Purple |
| Thickness | 0.0035 mm |
| Weight | 0.2 LB |
