Dixon Valve & Coupling
TTPM50-520
PTFE Purple Heavy Duty Thread Tape 1/2" X 520" 3.5 mil thick
Item #117106991
- PTFE Purple Heavy Duty Thread Tape 1/2" X 520" 3.5 mil thick
features
- Superior quality
| Length | 520 in |
| Temperature Range [Min] | -450 °F |
| Color | Purple |
| Thickness | 0.0035 mm |
| Size | 1/2 in |
| Weight | 0.081 LB |
