Dixon Valve & Coupling
TTPM50-700
PTFE Purple Heavy Duty Thread Tape 1/2" X 700" 3.5 mil thick
Item #117106992
- PTFE Purple Heavy Duty Thread Tape 1/2" X 700" 3.5 mil thick
| Color | Purple |
| Size | 1/2 in |
| Temperature Range [Min] | -450 °F |
| Thickness | 0.0035 mm |
| Length | 700 in |
| Weight | 0.113 LB |
