Dixon Valve & Coupling
TTPM75-520
PTFE Purple Heavy Duty Thread Tape 3/4" X 520" 3.5 mil thick
Item #117106993
- PTFE Purple Heavy Duty Thread Tape 3/4" X 520" 3.5 mil thick
| Thickness | 0.0035 mm |
| Size | 3/4 in |
| Length | 520 in |
| Temperature Range [Min] | -450 °F |
| Color | Purple |
| Weight | 0.131 LB |
