Dixon Valve & Coupling
TTPM75-700
PTFE Purple Heavy Duty Thread Tape 3/4" X 700" 3.5 mil thick
Item #117104834
- PTFE Purple Heavy Duty Thread Tape 3/4" X 700" 3.5 mil thick
| Temperature Range [Min] | -450 °F |
| Color | Purple |
| Size | 3/4 in |
| Length | 700 in |
| Thickness | 0.0035 mm |
| Weight | 0.175 LB |
