features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
| Outside Dia. | 6 in |
| Material | Steel |
| Bolt Hole | 0.656 in |
| Bolt Holes | 6 |
| Thickness | 1.78 in |
| Internal Thread Size | 3.625-12 UNS |
| Bolt Circle Dia. | 5 in |
| Style | Round |
| Weight | 8.0 LB |

