features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Thickness | 2.02 in |
| Flange Diameter | 9.75 in |
| Bolt Holes | 6 |
| Bolt Circle Dia. | 8 in |
| Outside Dia. | 9.75 in |
| Internal Thread Size | 5.497-12 UNF |
| Bolt Hole Size | 1.031 in |
| Material | Steel |
| Weight | 21.0 LB |

