features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Bolt Circle Dia. | 3.44 in |
| Bolt Hole Size | 0.397 in |
| Internal Thread Size | 1.967-18 UNF |
| Material | Steel |
| Outside Dia. | 4.2 in |
| Bolt Holes | 4 |
| Flange Diameter | 4.2 in |
| Thickness | 0.52 in |
| Weight | 3.19 LB |

