features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Internal Thread Size | 2.548-18 UNF |
| Bolt Holes | 4 |
| Flange Diameter | 4.937 in |
| Thickness | 0.895 in |
| Outside Dia. | 4.937 in |
| Material | Steel |
| Bolt Hole Size | 0.531 in |
| Bolt Circle Dia. | 4.062 in |
| Weight | 3.19 LB |

