features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Material | Steel |
| Flange Diameter | 5.375 in |
| Bolt Circle Dia. | 4 3/8 in |
| Bolt Hole Size | 0.656 in |
| Bolt Holes | 6 |
| Outside Dia. | 5.375 in |
| Thickness | 1.582 in |
| Internal Thread Size | 3.137-12 UNF |
| Weight | 10.0 LB |

