features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Material | Steel |
| Bolt Circle Dia. | 6 1/4 in |
| Thickness | 2.02 in |
| Flange Diameter | 7.375 in |
| Outside Dia. | 7.375 in |
| Bolt Holes | 8 |
| Internal Thread Size | 4.325-12 UNF |
| Bolt Hole Size | 0.781 in |
| Weight | 15.0 LB |

