features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Material | Steel |
| Bolt Holes | 4 |
| Flange Diameter | 2.76 in |
| Outside Dia. | 2.76 in |
| Internal Thread Size | 1.375-16 UN |
| Thickness | 0.52 in |
| Bolt Circle Dia. | 2.26 in |
| Bolt Hole Size | 0.266 in |
| Weight | 0.6 LB |

