features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Outside Dia. | 3.2 in |
| Bolt Holes | 4 |
| Internal Thread Size | 1 5/8-20 UN |
| Thickness | 0.495 in |
| Flange Diameter | 3.2 in |
| Bolt Circle Dia. | 2.702 in |
| Bolt Hole Size | 0.266 in |
| Material | Steel |
| Weight | 3.19 LB |

