| Preload | Yes |
| Pounds of Preload | 1650 lb/in |
| Distance Across Return Tubes | 1.576 in |
| Ball Dia. | 0.281 in |
| Thread Starts | Four |
| Outside Dia. | 3.025 in |
| Precision Level | Standard |
| No. of Balls | 42 |
| External Thread Length | 1 in |
| Total No. of Balls | 168 |
| Dynamic Load Rating | 7242 lbf |
| Static Load Rating [Max] | 29895 lbf |
| Length | 10 5/8 in |
| External Thread Size | 2-1/4-20NS-2 |
| Thread Lead | 1 7/8 in |
| Material | Alloy Steel |
| Radius Over Return Tubes | 1.68 in |
| No. of Circuits | Four |
| Ball Circle Dia. | 1.5 in |
| Torque to Raise 1 Pound | 0.332 lb/in |
| Thread Hand | Right Hand |
| Weight | 9.93 LB |

