features
- Material: PowerTrac™ ball nuts are made of carburized steel with ball tracs heat-treated to Rc 58-60. Ball nuts are given a protective black oxide finish. Selected sizes are available in heat-treated stainless steel (RC 40-45) for applications in c
- EFFICIENCY The low coefficient of friction of the rolling elements of the PowerTrac™ ball nut results in an operating efficiency of 90%.
- Backlash the axial movement between a new PowerTrac™ SBN Ball Nut and Ball Screw ranges from .003 to .015" depending on size of bearing ball
- SELECTIVE FIT Single SBN ball nuts can be custom fitted with selected bearing balls to minimize backlash to within .003".
- PRELOAD Preload is the internal load introduced between two ball nuts that eliminates axial and radial movement. This provides zero backlash for accurate repeatability. Preloaded ball nuts offer increased system stiffness. PowerTrac™ has a varie
- SURFACE COATINGS PowerTrac™ ball nuts have a protective black oxide finish.
- WIPER KITS It is recommended that PowerTrac™ brush or felt wipers be used with SBN Ball Nuts to prevent foreign materials from entering ball nuts. PowerTrac™ recommends bellows boots or metal covers for environments where abrasive particles or met
| Dynamic Load Rating | 136 lbf |
| External Thread Length | 0.25 in |
| Material | Alloy Steel |
| Torque to Raise 1 Pound | 0.022 lb/in |
| Distance Across Return Tubes | 0.471 in |
| Length | 1 7/8 in |
| Total No. of Balls | 124 |
| Thread Starts | Single |
| No. of Circuits | Single - External Returns |
| No. of Balls | 62 |
| Thread Hand | Right Hand |
| Static Load Rating [Max] | 1415 lbf |
| Precision Level | Standard |
| Ball Dia. | 1/16 in |
| Preload | Adjustable |
| Pounds of Preload | 10 lb/in |
| External Thread Size | .664-32 NF-3 |
| Radius Over Return Tubes | 0.46 in |
| Ball Circle Dia. | 0.375 in |
| Thread Lead | 1/8 in |
| Outside Dia. | 0.75 in |
| Weight | 0.21 LB |

