Skip to content Skip to navigation menu
Nook IndustriesSRR6076

SRR6076

INNER&OUTER RACES POWERTRAX I/R1000-3/6-0187 8'
Item #101535372
Nook IndustriesSRR6076
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
No. of Grooves 6
Outside Dia. 1 in
Length 8 ft
Root Diameter 0.8 in
Material Alloy Steel
Weight 19.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison